Zoro Homepage
This item is Discontinued.
Milwaukee Tool 11/16" x 24" SHOCKWAVE Lineman's Impact Auger Bit 48-13-6805

11/16" x 24" SHOCKWAVE Lineman's Impact Auger Bit (Discontinued)

  • Mfr # 48-13-6805
  • Zoro # G7558420
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-13-6805
Zoro #
G7558420
UPC #
045242503513
Country of Origin
China

Dimensions

Length
24"
Shank Size
11/16"
Bit Dia.
11/16"
Size
11/16 in x 24 in

Details

Item
Utility Auger,11/16"x24"

Description

Utility Auger,11/16 In.x24 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.