Zoro Homepage

11/32 in. SAE Ratcheting Combination Wrench

  • Mfr # 45-96-9211

  • Zoro # G800002324


product price: $23.99
/ea

Key Features

Material
Chrome Vanadium Steel
Finish
Chrome
Head Size
11/32 in
Head Offset Angle
0 Degrees
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-96-9211
Zoro #
G800002324
UPC #
045242573332
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6 1/8 in
Head Size
11/32 in
Wrench Length Style
Standard
Head Thickness
3/8 in

Details

Material
Chrome Vanadium Steel
Finish
Chrome
Head Offset Angle
0 Degrees
Number of Points
12
Includes
(1) 11/32 SAE RATCHET COMBO WRENCH
Tether Style
Tether Capable
Non-Magnetic
No
Reversing
No
Min. Arc Swing
2.5 Degrees
Weight
0.11 lb
Head Type
Standard
Corrosion Resistant
Yes
Opening Angle (Deg.)
0 Degrees
Ratcheting
Yes
Insulated
No
Grip Style
Plain
Box End Type
12-Point Box End
Measurement Type
SAE
Handle Color
Silver
Handle Type
Ergonomic I-Beam
Opening Type
Rounded
Nonsparking
No
Anti-Slip Design
Yes

Description

The Milwaukee 45-96-9211 Ratcheting Combination Wrench is a must-have tool for your next project. It features a chrome vanadium steel head that provides durability and long life. The combination wrench has an overall length of 6 1/8 in., with a 11/32" head size. The handle is ergonomically designed, giving you better control when working on tight spaces. With its rounded open end, the wrench allows you to slide it into position easily and quickly. This 12 point ratcheting combination wrench comes with a chrome finish that resists corrosion and wear, providing durability for years to come. If you are looking for the best quality ratcheting combination wrench, look no further than the Milwaukee 45-96-9211 tool.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.