Zoro Homepage

11in1 Screwdriver ECX

  • Mfr # 48-22-2760

  • Zoro # G1565763


product price: $11.97
/ea

Key Features

Drive Size
3/16 in, 1/4 in, 5/16 in, 3/8 in
Bit Style
ECX(TM), Phillips, Slotted, Square
Overall Length
10 in
Number of Pieces
11
Features
Tri-lobe Handle, Visible ID Markings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-2760
Zoro #
G1565763
UPC #
045242508075
Country of Origin
Thailand

Dimensions

Drive Size
3/16 in, 1/4 in, 5/16 in, 3/8 in
Overall Length
10 in
Sizes Included
ECX: #1 + #2, Nut Driver: 1/4 in + 3/8 in, Phillips: #1 + #2, Slotted: 1/4 in + 3/16 in, Square #1 + #2
Shank Length
3 in
Tip Size
#1, #2, 1/4 in, 3/16 in, 3/8 in

Details

Item
Multi-Bit Screwdriver
Bit Style
ECX(TM), Phillips, Slotted, Square
Number of Pieces
11
Features
Tri-lobe Handle, Visible ID Markings
Includes
Loop Maker
Measurement Type
SAE
Finish
Chrome
Single End/Double End
Double End
Ratcheting
No
Driver Type
11-in-1
Tether Capable
Tether Ready
Shank Type
Solid
Bit Retainer Type
Quick-Change
Screwdriver and Nut Driver Grouping
Screwdrivers
Shank Material
Alloy Steel
Screwdriver Bit Material
Steel
Primary Application
For Use In Electrical Conduit Boxes, Outlets
Handle Design
Ergonomic
Handle Material
Rubber
ESD Safe
No
Insulated
No
Tether Style
Tether Ready
For Screw Type
Phillips, Slotted, Square
Number of Bits
4
Corrosion Resistant
Yes
Handle Type
Molded
Bit Material
Steel
Non-Sparking
No
Tether Ready
No
Grip Style
Cushion
Magnetized Tip
No
Tip Style
ECX, Phillips, Slotted, Square
Bit Storage
In Handle
Number of Tips
8
Replaceable Shank
No
Single/Double End Bits
Double End
Handle Shape
Tri-Lobular
ESD Safety
Not ESD Safe
Includes Insulation
Not Insulated
Replaceable Shank Capable
Fixed Shank
Includes Magnetized Tip
Magnetized Tip Not Included
Includes Ratcheting
Ratcheting Not Included
Corrosion-Resistance
Corrosion-Resistant
Tether Status
Not Tether Capable

Description

The 11 in 1 Screwdriver includes the 8 bits and 3 nut drivers most requested by professionals. The bit prevents bit wear from hardened screws and extends bit life when fastening specialty screws found in electrical boxes, conduit couplers, outlets, and other common job site fixtures.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.