Zoro Homepage
This item is Discontinued.
Milwaukee Tool 11mm COBALT RED HELIX? Bit 48-89-2525

11mm COBALT RED HELIX? Bit (Discontinued)

  • Mfr # 48-89-2525
  • Zoro # G302716873
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-89-2525
Zoro #
G302716873
UPC #
45242519552
Country of Origin
Unknown

Dimensions

Length
5.6 in
Shank Diameter
0.43 in
Length Type
Jobber
Drill Diameter
0.433 in
Minimum Chuck Size Required
1/2 in
Bit Diameter
0.43 in
Flute Length
3.7 in

Details

Finish
Bright
Cutting Direction
Right Hand
Series
Red Helix
Drill Point Design
Split
Drill Point Angle
135 Degrees
Recommended Safety Equipment
Safety Glasses
Bit Material
Cobalt
Bit Type
Twist
Single/Double Ended
Single
Number of Pieces
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.