Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

11pc Metric Combination Wrench Set

  • Mfr # 48-22-9511

  • Zoro # G711369301


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
11
Finish
Chrome
Includes
10 mm Metric Combination Wrench (45-96-9510), 11 mm Metric Combination Wrench (45-96-9511), 12 mm Metric Combination Wrench (45-96-9512), 13 mm Metric Combination Wrench (45-96-9513), 14 mm Metric Combination Wrench (45-96-9514), 15 mm Metric Combination Wrench (45-96-9515), 16 mm Metric Combination Wrench (45-96-9516), 17 mm Metric Combination Wrench (45-96-9517), 18 mm Metric Combination Wrench (45-96-9518), 19 mm Metric Combination Wrench (45-96-9519), 8 mm Metric Combination Wrench (45-96-9508)
Measurement Type
Metric
Reversing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-9511
Zoro #
G711369301
UPC #
045242744107
Country of Origin
Taiwan, Province of China

Dimensions

Head Size
8 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm
Wrench Length Style
Standard
Etched / Stamped Size Identification
Yes

Details

Item
Combination Wrench Set
Number of Pieces
11
Finish
Chrome
Includes
10 mm Metric Combination Wrench (45-96-9510), 11 mm Metric Combination Wrench (45-96-9511), 12 mm Metric Combination Wrench (45-96-9512), 13 mm Metric Combination Wrench (45-96-9513), 14 mm Metric Combination Wrench (45-96-9514), 15 mm Metric Combination Wrench (45-96-9515), 16 mm Metric Combination Wrench (45-96-9516), 17 mm Metric Combination Wrench (45-96-9517), 18 mm Metric Combination Wrench (45-96-9518), 19 mm Metric Combination Wrench (45-96-9519), 8 mm Metric Combination Wrench (45-96-9508)
Measurement Type
Metric
Reversing
No
Number of Points
12
Number of Tools
11
Material
Alloy Steel
Opening Type
6-Point Flare Nut
Head Offset Angle
15 Degrees
Insulated
No
Box End Type
12-Point Box End
Ratcheting
No
Handle Type
I-Beam
Opening Angle (Deg.)
15 Degrees
Wrench Product Grouping
Wrench Sets
Head Type
Offset
Nonsparking
No
Tether Style
Tether Capable
Anti-Slip Design
Yes
Weight
3.7 lb
Container Type
Storage Tray
Box Head Design
Rigid (Non-Flex)
Drop Forged
Yes
Color Coded
Yes

Description

The MILWAUKEE 11 Piece Metric Combination Wrench Set delivers maximum torque and ultimate user comfort. The MILWAUKEE MAX BITE Open-End Grip improves the wrench's grip on nuts and bolts, and the geometry reduces rounding and stripping. Milwaukee MAX BITE offers 25% more torque than competitive wrench designs. The Comfortable I-Beam Handle Design allows superior user comfort, even while applying high torque. Milwaukee wrenches feature ink-filled size labels for easy size identification and the quick distinction between SAE and metric sets. The Milwaukee 11pc kits come in a storage tray designed for long-term storage, keeping your tool chest organized. Standing behind their products, Milwaukee offers a Lifetime Guarantee on all Milwaukee Combination Wrench Sets.


  • MAX BITETM Open-End Grip
  • 25% More Torque
  • Comfortable I-Beam Handle Design
  • Ink-filled Size Labels
  • Chrome Plated
  • Rust Protection
  • Organized Storage Solution
  • Lifetime Guarantee

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.