Zoro Homepage

12" 100T Ultra Fine Finish Circular Saw Blade

  • Mfr # 48-40-1228

  • Zoro # G7343067


product price: $74.97
/ea

Key Features

Number of Teeth
100T
Max. RPM
6000
For Use With Saw Type
Circular Saws
Arbor Hole
1"
Tooth Grind
ATB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-40-1228
Zoro #
G7343067
UPC #
045242512164
Country of Origin
China

Dimensions

Cutting Depth
4"
Plate Thickness
1.05 in
Blade Dia.
12 in
Arbor Size
1 in
Max. Cutting Depth
4 in
Cut Width
0.12 in
Blade Diameter
12"
Cutting Depth - Maximum
4 in
Overall Diameter
12 in
Overall Thickness
1.05 in

Details

Item
Circular Saw Blade
Number of Teeth
100T
Application
Ultra Fine Finish
Max. RPM
6000
For Use With Saw Type
Circular Saws
Arbor Hole
1"
Tooth Grind
ATB
Kerf
0.118"
Blade Type
Finishing
Diamond Knockout
Diamond Knockout Not Included
Primary Saw Application
Wood
Hook Angle
15 Degrees
Tip Material
Carbide
Primary Material Application
Wood
Wood Cutting Type
Finishing
Series
48-40
Arbor Shape
Round
Materials Cut
Wood
Max. Blade Speed
6,000 RPM
Tooth Count
100T
Product Type
Circular Saw Blade
For Workpiece Material
Wood
Compatible Product Type
Circular Saw
Speed - Maximum
6,000 RPM

Description

Circular Saw Blade, Series 48-40, Blade Dia. 12 in, Max. Blade Speed 6,000 RPM, Arbor Size 1 in, Arbor Shape Round, Diamond Knockout Diamond Knockout Not Included, Number of Teeth 100, Max. Cutting Depth 4 in, Primary Material Application Wood, Materials Cut Wood, Metal Cutting Type Not Applicable, Wood Cutting Type Finishing, Cut Width 0.12 in, Tip Material Carbide, Hook Angle 15 Degrees , Tooth Grind ATB, For Use With Saw Type Circular Saws, Blade Type Finishing, Plate Thickness 1.05 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.