Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12" 14 TPI The Torch SAWZALL Blades (5 Pk)

  • Mfr # 48-00-5794

  • Zoro # G2788247


product price: $24.97
/pk 5, $4.99/ea

Key Features

Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Straight
Application
Specialty
Number of Cutting Edges
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-00-5794
Zoro #
G2788247
UPC #
045242222827
Country of Origin
United States

Dimensions

Length
12 in
Height
13/16 in
Cut Width
0.02 in
Blade Length
12 in
Overall Width
13/16 in
Overall Length
12 in
Cut Width - Maximum
0.02 in
Overall Thickness
0.02 in

Details

Item
Reciprocating Saw Blade
Teeth per Inch
14
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Straight
Application
Specialty
Number of Cutting Edges
1
Shank
1/2" Universal
For Use With Saw Type
Reciprocating Saws
Blade Material
Bi-Metal
Materials Cut
Angle Iron, Pipe
Cutting Edge Style
Rigid for Straight Cuts
Primary Material Application
Medium Metal
For Workpiece Material
Angle Iron
Compatible Product Type
Reciprocating Saw

Description

The Torch metal-cutting blades with the Double Duty Upgrade feature a tooth form optimized for the longest life and maximum durability. Tough Neck is engineered to protect against tang breakage and delivers the strongest SAWZALL blade tang on the market. Grid Iron features a stamped honeycomb pattern throughout the body of the blade that greatly increases the rigidity of the blade, making it the stiffest metal cutting SAWZALL blade on the market. These blades are ideal for making tough, straight cuts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.