Zoro Homepage
This item is Discontinued.
Milwaukee Tool 12" 32 TPI Hack Saw Blade 48-43-0630

12" 32 TPI Hack Saw Blade (Discontinued)

  • Mfr # 48-43-0630
  • Zoro # G902575863
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-43-0630
Zoro #
G902575863
UPC #
45242139903
Country of Origin
Unknown

Dimensions

Length
12 in

Details

Material
Multi-Material
Teeth per Inch
32

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.