Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 12 " 8/12 TPI  Blades 48-01-2094

12 " 8/12 TPI Blades (Discontinued)

  • Mfr # 48-01-2094
  • Zoro # G404837254
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-01-2094
Zoro #
G404837254
UPC #
45242256266
Country of Origin
Unknown

Dimensions

Length
12"

Details

Teeth Per Inch
8/12 TPI

Description

Milwaukee designs and manufactures Sawzall blades for The toughest professional applications. Material, blade geometry and heat treating are designed to maximize general purpose cutting performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.