Zoro Homepage

12" Comfort Grip Straight-Jaw Pliers

  • Mfr # 48-22-6312

  • Zoro # G9794845


product price: $17.97
/ea

Key Features

Plier Jaw Style
Straight Jaw
Features
Forged Design, Hardened Teeth, Punch Electrical Knock Outs, Ream and Punch Handles, Rust Resistant
Material
Steel
Finish
Polished
Jaw Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-6312
Zoro #
G9794845
UPC #
045242342297
Country of Origin
Viet Nam

Dimensions

Overall Length
12 in
Jaw Width
1/2 in
Jaw Length
1 1/2 in

Details

Plier Jaw Style
Straight Jaw
Features
Forged Design, Hardened Teeth, Punch Electrical Knock Outs, Ream and Punch Handles, Rust Resistant
Material
Steel
Finish
Polished
Handle Type
Comfort Grip
Plier Item
Tongue and Groove Pliers
No. of Jaw Positions
7
Max. Jaw Opening
2 1/4 in
Insulated
Yes
Adjustment Type
Groove Joint
Tether Capable
Tether Capable
Item
Tongue and Groove Plier
Plier Product Group
Pliers
Nonsparking
No
Tether Style
Tether Capable
Weight
1.435 lb
For Use With
Clamping Materials, Irregularly Shaped Objects, Nuts and Bolts
Jaw Opening Type
Manual
Steel Type
Alloy Steel
Non-Sparking
No
Grip Style
Deluxe Cushion
Jaw Texture
Serrated
Plier Type
Tongue & Groove Pliers
Tether Ready
No
Maximum Jaw Opening
2 1/4 in
Plier Material
Steel
Jaw Shape
Flat
Number of Jaw Positions
7
Handle Color
Red
Adjustment Mechanism
Groove Joint

Description

12-inch Ream and Punch Straight Jaw Pliers incorporate exposed metal handles and a precision ground pliers head allowing you to easily ream pipe and punch electrical knockouts. The straight jaw plier’s teeth are hardened giving you a secure grip over the life of the tool. The ream and punch pliers feature slim profile over-molded comfort grips which will not peel after you use them heavily on the job site. All MILWAUKEE pliers are forged for strength and feature rust protection giving your tools long life.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.