Zoro Homepage

12" DIAMOND MAX Segmented Turbo, General Purpose Diamond Blade

  • Mfr # 49-93-9012

  • Zoro # G515665982


product price: $135.00
/ea
Free Shipping & Returns

Key Features

Rim Type
Segmented, Turbo
Cutting Type
Wet/Dry
Arbor Shape
Round
Compatible Product Type
Masonry Saw
Speed - Maximum
6,300 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-93-9012
Zoro #
G515665982
UPC #
045242275403
Country of Origin
Thailand

Dimensions

Arbor Size
1 in
Overall Diameter
12 in

Details

Item
Diamond Saw Blade
Rim Type
Segmented, Turbo
Cutting Type
Wet/Dry
Arbor Shape
Round
Compatible Product Type
Masonry Saw
Speed - Maximum
6,300 RPM
For Workpiece Material
Block, Brick, Concrete, Stone
Material
Diamond

Description

Diamond Blade 12 In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.