1/2 in. Drive 13mm Metric 6-Point Deep Socket with FOUR FLAT Sides
Mfr # 45-34-9137
Zoro # G7744859
product price: $9.99
/eaKey Features
Finish
Chrome
SAE or Metric
Metric
Number of Points
6
Socket Shape
6-Point
Socket Depth
Deep
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
45-34-9137
Zoro #
G7744859
UPC #
045242589425
Country of Origin
China
Dimensions
Drive Size
1/2 in
Overall Length
55/64 in
Socket Depth
Deep
Socket Size
13 mm
Details
Item
Deep Well Socket
Finish
Chrome
SAE or Metric
Metric
Number of Points
6
Socket Shape
6-Point
Measurement Type
Metric
Material
Chrome Vanadium Steel
Insulated
No
Non-Sparking
No
Tether Ready
No
Impact Rated
No
Drive Type
Hand
Locking
No
Product Type
Deep Well Socket
Includes Locking
Locking Not Included
Tether Status
Not Tether Capable
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated
Fastener-Holding Type
Friction
Description
Deep Well Socket, Socket Size 13 mm, 6-Point, Chrome Vanadium Steel, Chrome, Deep, Hand, Drive Size 1/2 in, Metric, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.