Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 in. Drive 17mm Metric 6-Point Deep Socket with FOUR FLAT Sides

  • Mfr # 45-34-9141

  • Zoro # G7745671


product price: $10.99
/ea

Key Features

Finish
Chrome
SAE or Metric
Metric
Number of Points
6
Locking
No
Measurement Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-34-9141
Zoro #
G7745671
UPC #
045242589463
Country of Origin
China

Dimensions

Drive Size
1/2 in
Overall Length
15/16 in
Socket Size
17 mm
Socket Depth
Deep

Details

Item
Deep Well Socket
Finish
Chrome
SAE or Metric
Metric
Number of Points
6
Locking
No
Measurement Type
Metric
Socket Shape
6-Point
Drive Type
Hand
Non-Sparking
No
Tether Ready
No
Insulated
No
Impact Rated
No
Material
Chrome Vanadium Steel
Product Type
Deep Well Socket
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated
Fastener-Holding Type
Friction
Impact Rated Status
Not Impact Rated
Tether Status
Not Tether Capable

Description

Deep Well Socket, Socket Size 17 mm, 6-Point, Chrome Vanadium Steel, Chrome, Deep, Hand, Drive Size 1/2 in, Metric, Impact Rated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.