Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" Drive 18" Ratchet

  • Mfr # 48-22-9050

  • Zoro # G504203478


product price: $83.99
/ea
Free Shipping & Returns

Key Features

Number of Geared Teeth
90
Finish
Chrome
Corrosion Resistant
Yes
Ratcheting
Yes
Material
Chrome Vanadium Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-9050
Zoro #
G504203478
UPC #
045242598151
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in
Overall Length
18 in
Length
18"
Head Width
1 9/16 in
Head Depth
1 3/8 in
Head Thickness
3/4 in

Details

Item
1/2" Drive 18" Ratchet
Number of Geared Teeth
90
Finish
Chrome
Corrosion Resistant
Yes
Ratcheting
Yes
Material
Chrome Vanadium Steel
Head Movement
Fixed
Measurement Type
SAE
Color
Chrome
Reversing
Reversible
Includes
(1) 1/2 in Drive 18 in Ratchet (48-22-9050)
Ratchet Type
Standard
Head Type
Fixed
Tether Ready
No
Insulated
No
Non-Sparking
No
Quick Release
No
Head Shape
Pear
Minimum Arc Swing
4 Degrees
Grip Style
Plain
Tether Status
Not Tether Capable
Includes Ratcheting
Ratcheting Included
Arc Swing - Minimum
4 Degrees
Includes Insulation
Not Insulated
Corrosion-Resistance
Corrosion-Resistant
Includes Quick-Release
Quick-Release Not Included
Includes Non-Magnetic/Sparking
Non-Magnetic

Description

1/2" Drive 18" Ratchet offers 4° of arc swing, allowing access to work in tighter spaces. The extended handle length provides you with increased leverage for stubborn nuts and bolts with a slim profile design and a flush directional lever for better accessibility. The all-chrome finish provides the MILWAUKEE extended reach ratchet with easy cleaning. This ratchet is backed by Mechanics Hand Tools Lifetime Guarantee.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.