Zoro Homepage

1/2 in. Drive 19mm Metric 6-Point Deep Socket with FOUR FLAT Sides

  • Mfr # 45-34-9143

  • Zoro # G7745148


product price: $12.49
/ea

Key Features

Finish
Chrome
SAE or Metric
Metric
Number of Points
6
Socket Shape
6-Point
Tether Ready
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-34-9143
Zoro #
G7745148
UPC #
045242589487
Country of Origin
China

Dimensions

Drive Size
1/2 in
Overall Length
1 1/64 in
Socket Size
19 mm
Socket Depth
Deep

Details

Item
Deep Well Socket
Finish
Chrome
SAE or Metric
Metric
Number of Points
6
Socket Shape
6-Point
Tether Ready
No
Material
Chrome Vanadium Steel
Drive Type
Hand
Impact Rated
No
Insulated
No
Non-Sparking
No
Locking
No
Measurement Type
Metric
Product Type
Deep Well Socket
Fastener-Holding Type
Friction
Impact Rated Status
Not Impact Rated
Tether Status
Not Tether Capable
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated

Description

Deep Well Socket, Socket Size 19 mm, 6-Point, Chrome Vanadium Steel, Chrome, Deep, Hand, Drive Size 1/2 in, Metric, Impact Rated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.