1/2" Drive 3/8" Deep Socket
Mfr # 45-34-2100
Zoro # G410934664
product price: $9.99
/eaKey Features
Drive Size
1/2 in
SAE or Metric
SAE
Measurement Type
Inch
Length
0.68 Inches
Material
Chrome Vanadium Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45-34-2100
Zoro #
G410934664
UPC #
045242616107
Country of Origin
China
Dimensions
Drive Size
1/2 in
Length
0.68 Inches
Etched / Stamped Size Identification
Yes
Details
Item
Deep Socket
SAE or Metric
SAE
Measurement Type
Inch
Material
Chrome Vanadium Steel
Std. Socket Point Styles Included
6
Color
Chrome
Standards
Standard
Deep Well
Yes
Set / Individual
Individual
Description
Drive 1/2in,Deep Socket 3/8in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.