Zoro Homepage

1/2" Drive 3/8" Socket

  • Mfr # 45-34-2000

  • Zoro # G510934601


product price: $6.49
/ea

Key Features

Drive Size
1/2 in
SAE or Metric
SAE
Standards
Standard
Std. Socket Point Styles Included
6
Measurement Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-34-2000
Zoro #
G510934601
UPC #
045242615957
Country of Origin
China

Dimensions

Drive Size
1/2 in
Length
0.68 Inches
Etched / Stamped Size Identification
Yes

Details

Item
Socket
SAE or Metric
SAE
Standards
Standard
Std. Socket Point Styles Included
6
Measurement Type
Inch
Material
Chrome Vanadium Steel
Color
Chrome
Set / Individual
Individual

Description

Drive 1/2in,Socket 3/8in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.