1/2 in. Drive 7/8 in. SAE 6-Point Socket with FOUR FLAT Sides
Mfr # 45-34-9106
Zoro # G7746003
product price:Â $8.49
/eaKey Features
Finish
Chrome
SAE or Metric
SAE
Number of Points
6
Locking
No
Measurement Type
SAE
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
45-34-9106
Zoro #
G7746003
UPC #
045242588985
Country of Origin
China
Dimensions
Drive Size
1/2 in
Overall Length
1 3/16 in
Socket Size
7/8 in
Socket Depth
Standard
Details
Item
Standard Socket
Finish
Chrome
SAE or Metric
SAE
Number of Points
6
Locking
No
Measurement Type
SAE
Socket Shape
6-Point
Tether Ready
No
Material
Chrome Vanadium Steel
Non-Sparking
No
Insulated
No
Impact Rated
No
Drive Type
Hand
Product Type
Standard Socket
Includes Insulation
Not Insulated
Fastener-Holding Type
Friction
Includes Locking
Locking Not Included
Impact Rated Status
Not Impact Rated
Tether Status
Not Tether Capable
Description
Standard Socket, Socket Size 7/8 in, 6-Point, Chrome Vanadium Steel, Chrome, Standard, Hand, Drive Size 1/2 in, SAE, Impact Rated No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.