Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 in. SHOCKWAVE Impact Duty 1/2 in. Drive Deep Well 6 Point Impact Socket

  • Mfr # 49-66-6230

  • Zoro # G601259446


product price: $14.49
/ea

Key Features

Overall Length
3 5/64 in
Number of Points
6
Finish
Black Phosphate
Measurement Type
SAE
Socket Depth
Deep
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-6230
Zoro #
G601259446
UPC #
045242581764
Country of Origin
China

Dimensions

Drive Size
1/2"
Size
1"
Overall Length
3 5/64 in
Socket Depth
Deep
Wall Thickness
1/8 in
Socket Length
3 5/64 in
Socket Size
1 in

Details

Item
Deep Impact Socket
Number of Points
6
Finish
Black Phosphate
Measurement Type
SAE
Non-Sparking
No
Standards
ASME
Non-Magnetic
Yes
Material
Steel
Insulated
No
Socket Shape
6-Point
Tether Ready
No
Bolt Clearance
1 1/4 in
Impact Rated
Yes
Drive Type
Impact
Compatible Fastener Type
Adapters, Drivers, Ratchets, Wrenches
Locking
No
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Series
SHOCKWAVE(TM) Impact Duty
Includes Thin Wall
No Thin Wall
Impact Rated Status
Impact Rated
Product Type
Impact Socket
Includes Non-Marring
Non-Marring Not Included
Includes Locking
Locking Not Included
Fastener-Holding Type
Friction

Description

Deep Impact Socket, Socket Size 1 in, 6-Point, Steel, Black Phosphate, Deep, Impact, Drive Size 1/2 in, SAE, Impact Rated Yes, Bolt Clearance 1 1/4 in, Standards ASME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.