SHOCKWAVE Impact Duty 1/2 in. Drive to 3/4 in. Drive Adapter
Mfr # 49-66-6726
Zoro # G501701359
product price: $18.49
/eaKey Features
Drive Size
1/2"
Number of Pieces
1
Finish
Black Phosphate
Overall Length
1 89/100 in
Standards
ASME
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49-66-6726
Zoro #
G501701359
UPC #
045242582495
Country of Origin
China
Dimensions
Drive Size
1/2"
Overall Length
1 89/100 in
Output Drive Size
3/4 in
Input Drive Size
1/2 in
Details
Item
IMPACT ADAPTER
Number of Pieces
1
Finish
Black Phosphate
Standards
ASME
Output Drive Shape
Square
Material
Steel
Impact Rated
Yes
Measurement Type
SAE
Drive Type
Impact
Insulated
No
Input Drive Shape
Square
Locking
No
Includes
(1) 1/2 DR TO 3/4 DR IMPACT ADAPTER
Input Drive Gender
Male
Output Drive Gender
Female
Non-Sparking
No
Includes Locking
Locking Not Included
Impact Rated Status
Impact Rated
Includes Insulation
Not Insulated
Series
SHOCKWAVE(TM) Impact Duty
Description
SHOCKWAVE Impact Duty Socket Adapter provides you with tool versatility. These adapters convert drive tools to be used with 1⁄4”, 3/8” and 1⁄2” drive tools and sockets. Milwaukee engineered these adapters with forged steel for durability in high torque applications. The laser-etched size markings allow for easy size identification. The dual-hole design and ring groove make for easy adapter attachment and removal. All MILWAUKEE SHOCKWAVE Impact Duty Socket Adapters meet ASME industry standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.