Zoro Homepage

1/2" Drive Socket Set Metric 28 Pieces 10 mm to 24 mm , Chrome

  • Mfr # 48-22-9510

  • Zoro # G4594783


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2"
Number of Pieces
28
Includes
(28) 10mm, Deep Well Socket, 10mm, Standard Socket, 11mm, Deep Well Socket, 11mm, Standard Socket, 12mm, Deep Well Socket, 12mm, Standard Socket, 13mm, Deep Well Socket, 13mm, Standard Socket, 14mm, Deep Well Socket, 14mm, Standard Socket, 15mm, Deep Well Socket, 15mm, Standard Socket, 16mm, Deep Well Socket, 16mm, Standard Socket, 17mm, Deep Well Socket, 17mm, Standard Socket, 18mm, Deep Well Socket, 18mm, Standard Socket, 19mm, Deep Well Socket, 19mm, Standard Socket, 20mm, Standard Socket, 21mm, Standard Socket, 22mm, Standard Socket, 23mm, Standard Socket, 24mm, Standard Socket, 3" Extension, 5" Extension, 90-tooth Ratchet
Finish
Chrome
Drive Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-9510
Zoro #
G4594783
UPC #
045242540662
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"
Socket Size Range
10 mm to 24 mm
Overall Length
10 1/4 in
Deep Socket Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm
Container Height
10 1/4 in
Container Width
14 in
Container Length
2 1/4 in
Standard Socket Style/Size
Standard 6-Point: 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm
Standard Socket Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm
Socket Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm
Deep Socket Style/Size
Deep 6-Point: 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm
Standard Socket Sizes
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm
Deep Socket Sizes
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm

Details

Item
Socket Set
Number of Pieces
28
Includes
(28) 10mm, Deep Well Socket, 10mm, Standard Socket, 11mm, Deep Well Socket, 11mm, Standard Socket, 12mm, Deep Well Socket, 12mm, Standard Socket, 13mm, Deep Well Socket, 13mm, Standard Socket, 14mm, Deep Well Socket, 14mm, Standard Socket, 15mm, Deep Well Socket, 15mm, Standard Socket, 16mm, Deep Well Socket, 16mm, Standard Socket, 17mm, Deep Well Socket, 17mm, Standard Socket, 18mm, Deep Well Socket, 18mm, Standard Socket, 19mm, Deep Well Socket, 19mm, Standard Socket, 20mm, Standard Socket, 21mm, Standard Socket, 22mm, Standard Socket, 23mm, Standard Socket, 24mm, Standard Socket, 3" Extension, 5" Extension, 90-tooth Ratchet
Finish
Chrome
Drive Type
Metric
Std. Socket Point Styles Included
6
Tether Capable
Not Tether Capable
Measurement Type
Metric
Flex Socket Point Styles Included
None
Ratchets Included
Pear Head 11-1/4 in
Impact Rated
Not Impact Rated
Insulated
Not Insulated
Material
Chrome Vanadium Steel
Sockets Included
(10) Deep 6-Point, (15) Standard 6-Point
SAE or Metric
Metric
Tether Style
Not Tether Capable
Number of Deep Sockets
10
Includes Socket Bits
Socket Bits Not Included
Container Features
Dust Resistant
Head Type
Standard
Flex Range of Motion
4 Degrees
Includes Deep Sockets
Deep Sockets Included
Includes Standard Sockets
Standard Sockets Included
Corrosion Resistant
Corrosion-Resistant
Piece Count Range
26 to 50
Reversing
Reversible
Minimum Arc Swing
4 Degrees
Tether Ready Drive Tools
Not Tether Capable
Socket Shape
6-Point
Container Type
Case
Includes Flex Sockets
Flex Sockets Not Included
Number of Standard Sockets
15
Head Shape
Pear
Number of Geared Teeth
90
Locking
Locking Not Included
Non-Sparking
No
Includes Wrenches
Wrenches Not Included
Tether Ready Sockets
Not Tether Capable
Flex Socket Count/Style
None
Includes Drive Tools
Drive Tools Included
Products By Industry
Electrical
Includes Non-Marring
Non-Marring Not Included
Fastener-Holding Type
Friction
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated
Arc Swing - Minimum
4 Degrees
Includes Locking
Locking Not Included
Corrosion-Resistance
Corrosion-Resistant

Description

Socket Wrench Set, Standard Socket Count/Style (15) 6-Point, Standard Socket Style/Size Standard 6-Point: 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, Deep Socket Count/Style (10) 6-Point, Deep Socket Style/Size Deep 6-Point: 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, Flex Socket Count/Style None, Drive Size 1/2 in, Drive Type Hand, Chrome Vanadium Steel, Chrome, Impact Rated Not Impact Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.