Zoro Homepage
This item is Discontinued.
Milwaukee Tool 12 ft. Compact Tape Measure 48-22-6612

12 ft. Compact Tape Measure (Discontinued)

  • Mfr # 48-22-6612
  • Zoro # G402566705
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-6612
Zoro #
G402566705
UPC #
45242499366
Country of Origin
Viet Nam

Dimensions

Blade Length
12 ft
Length
12 ft.
Width
1.32 in

Details

Item
Tape Measure
Measurement Type
SAE
Case Material
Plastic
Blade Material
Steel
Case Color
Red/Plastic
Blade Coating
Nylon
Rewind Type
Automatic
Belt Clip
No
Case Type
Closed Face
Color
Red/Plastic
Blade Color
White/Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.