Zoro Homepage

1/2" HollowCore(TM) Magnetic Nut Driver

  • Mfr # 48-22-2556

  • Zoro # G714923289


product price: $13.99
/ea

Key Features

Number of Pieces
1
Handle Type
Tri-Lobular
Overall Length
7 1/2 in
Tip Size
1/2 in
Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-2556
Zoro #
G714923289
UPC #
045242670970
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
7 1/2 in
Tip Size
1/2 in
Shank Length
3 in
Hex Size
1/2 in
For Fastener Size
1/2 in

Details

Number of Pieces
1
Handle Type
Tri-Lobular
Handle Material
Plastic
Item
Nut Driver
Shank Material
Forged Steel
Corrosion Resistant
Yes
Shank Finish
Chrome
Magnetized Tip
Yes
Non-Magnetic
No
Fastener Holding
Yes
Measurement Type
SAE
ESD Safety
Not ESD Safe
Handle Shape
Tri-Lobular
Tether Status
Not Tether Capable
Includes Ratcheting
Ratcheting Not Included
Grip Style
Cushion
Corrosion-Resistance
Corrosion-Resistant
Bolt Clearance
1/2 in
Includes Insulation
Not Insulated
Shank Shape
Hex
Includes Magnetized Tip
Magnetized Tip Included
Replaceable Shank Capable
Fixed Shank
Series
HollowCore(TM)
Includes Fastener-Holding
Magnetic

Description

Magnetic Nut Driver 1/2 In.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.