Zoro Homepage

1/2" HollowCore(TM) Nut Driver

  • Mfr # 48-22-2456

  • Zoro # G814923219


product price: $11.99
/ea

Key Features

Number of Pieces
1
Handle Type
Tri-Lobular
Overall Length
7 1/2 in
Corrosion Resistant
Yes
Shank Material
Forged Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-2456
Zoro #
G814923219
UPC #
045242671151
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
7 1/2 in
Shank Length
3 in
Tip Size
1/2 in
Hex Size
1/2 in
For Fastener Size
1/2 in

Details

Number of Pieces
1
Handle Type
Tri-Lobular
Corrosion Resistant
Yes
Shank Material
Forged Steel
Handle Material
Plastic
Item
Nut Driver
Non-Magnetic
Yes
Magnetized Tip
No
Measurement Type
SAE
Shank Finish
Chrome
Series
HollowCore(TM)
Corrosion-Resistance
Corrosion-Resistant
Grip Style
Cushion
Shank Shape
Hex
Replaceable Shank Capable
Fixed Shank
Includes Fastener-Holding
Push-In
ESD Safety
Not ESD Safe
Includes Insulation
Not Insulated
Includes Ratcheting
Ratcheting Not Included
Tether Status
Not Tether Capable
Includes Magnetized Tip
Magnetized Tip Not Included
Handle Shape
Tri-Lobular
Bolt Clearance
1/2 in

Description

Nut Driver 1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.