Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 12 in. / 300 mm True Blue? Combination Square E250IM

12 in. / 300 mm True Blue? Combination Square (Discontinued)

  • Mfr # E250IM
  • Zoro # G202565908
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E250IM
Zoro #
G202565908
UPC #
15812250000
Country of Origin
United States

Dimensions

Length (In.)
12 in
Width (In.)
5-1/4 in

Details

Material
Zinc, Stainless Steel
Features
Leveling Vials
Graduations
0.001 in
Color
Blue/Silver
Measuring Range
0 to 12 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.