Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 in Drive 6 Point Socket Set, SAE, 4 pcs

  • Mfr # 49-66-7026

  • Zoro # G916114386


product price: $46.49
/ea

Key Features

Includes
(4) Impact Duty(TM) Sockets
Number of Pieces
4
Material
Alloy Steel
Includes Standard Sockets
Standard Sockets Not Included
Includes Flex Sockets
Flex Sockets Not Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-7026
Zoro #
G916114386
UPC #
045242598861
Country of Origin
China

Dimensions

Drive Size
1/2 in
Socket Depth
Deep
Socket Size Range
15/16 in to 1 1/4 in
Deep Socket Sizes
15/16 in, 1 1/16 in, 1 1/8 in, 1 1/4 in
Deep Socket Style/Size
Deep 6-Point: 1 1/16 in, Deep 6-Point: 1 1/4 in, Deep 6-Point: 1 1/8 in, Deep 6-Point: 15/16 in
Socket Size
1 1/16 in, 1 1/4 in, 1 1/8 in, 15/16 in

Details

Includes
(4) Impact Duty(TM) Sockets
Number of Pieces
4
Material
Alloy Steel
Includes Standard Sockets
Standard Sockets Not Included
Item
6 Point Socket Set
Includes Flex Sockets
Flex Sockets Not Included
Includes Deep Sockets
Deep Sockets Included
Measurement Type
SAE
Finish
Black Phosphate
Socket Shape
6-Point
Includes Non-Marring
Non-Marring Not Included
Drive Type
Impact
Fastener-Holding Type
Friction
Includes Locking
Locking Not Included
Product Type
Socket Set
Container Type
Rail
Tether Status
Not Tether Capable
Includes Socket Bits
Socket Bits Not Included
Impact Rated Status
Impact Rated
Number of Deep Sockets
4
Flex Socket Count/Style
0
Includes Torx Sockets
Torx Sockets Not Included
Series
SHOCKWAVE(TM) Impact Duty
Includes Thin Wall
No Thin Wall
Standards
ASME
Includes Insulation
Not Insulated

Description

Point 6 Socket Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.