Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 pc. SHOCKWAVE Lineman's 12 Point 2-in-1 Socket Set

  • Mfr # 49-66-5125

  • Zoro # G002659272


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2 in
Number of Pieces
10
Includes
(1) Hex Key 9/64 in, (1) Shockwave Lineman's 1-1/8 in to 15/16 in 12 Point 2 in 1 Socket, (1) Shockwave Lineman's 11/16 in to 7/8 in 12 Point 2 in 1 Socket, (1) Shockwave Lineman's 13/16 in to 1 in 12 Point 2 in 1 Socket, (1) Shockwave Lineman's 3/8 in to 1/2 in 12 Point 2 in 1 Socket, (1) Shockwave Lineman's 7/16 in to 5/8 in 12 Point 2 in 1 Socket, (1) Shockwave Lineman's 9/16 in to 3/4 in 12 Point 2 in 1 Socket, (2) 1/4 in to 1/2 in Impact Adapter, (2) 7/16 in to 1/2 in Lineman's Impact Adapter
Finish
Matte
Locking
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-5125
Zoro #
G002659272
UPC #
045242556281
Country of Origin
China

Dimensions

Drive Size
1/2 in
Standard Socket Style/Size
1 1/8 in, 1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, Standard 12-Point: 3/8 in
Wall Thickness
3/16 in
Socket Depth
Standard
Container Length
2 9/16 in
Standard Socket Size
1 1/8 in, 1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Container Width
9 1/4 in
Socket Size
1 1/8 in, 1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Container Height
10 1/4 in
Flex Socket Style/Size
1 1/8 in to 15/16 in, 11/16 in to 7/8 in, 13/16 in to 1 in, 3/8 in to 1/2 in, 7/16 in to 5/8 in, 9/16 in to 3/4 in
Socket Size Range
3/8 in to 1-1/8 in

Details

Item
Impact Socket Set
Number of Pieces
10
Includes
(1) Hex Key 9/64 in, (1) Shockwave Lineman's 1-1/8 in to 15/16 in 12 Point 2 in 1 Socket, (1) Shockwave Lineman's 11/16 in to 7/8 in 12 Point 2 in 1 Socket, (1) Shockwave Lineman's 13/16 in to 1 in 12 Point 2 in 1 Socket, (1) Shockwave Lineman's 3/8 in to 1/2 in 12 Point 2 in 1 Socket, (1) Shockwave Lineman's 7/16 in to 5/8 in 12 Point 2 in 1 Socket, (1) Shockwave Lineman's 9/16 in to 3/4 in 12 Point 2 in 1 Socket, (2) 1/4 in to 1/2 in Impact Adapter, (2) 7/16 in to 1/2 in Lineman's Impact Adapter
Finish
Matte
Locking
Yes
Measurement Type
SAE
Includes Standard Sockets
Standard Sockets Included
Non-Magnetic
Yes
Material
Steel
Socket Shape
12-Point
Number of Deep Sockets
0
Piece Count Range
2 to 25
Compatible Fastener Type
Bolts
Standards
Not Tested
Includes Fastener Holding Magnet
No
Container Type
Case
Container Features
Closed
Impact Rated
Yes
Number of Flex Sockets
0
Drive Type
Impact
Non-Sparking
No
Tether Ready
No
Includes Deep Sockets
Deep Sockets Not Included
Includes Flex Sockets
Flex Sockets Not Included
Number of Standard Sockets
6
Insulated
No
Includes Drive Tools
Yes
Flex Socket Count/Style
0
Tether Status
Not Tether Capable
Includes Locking
Locking Not Included
Includes Non-Marring
Non-Marring Not Included
Series
SHOCKWAVE(TM) Impact Duty
Impact Rated Status
Impact Rated
Includes Socket Bits
Socket Bits Not Included
Product Type
Socket Set
Includes Insulation
Not Insulated
Includes Torx Sockets
Torx Sockets Not Included
Fastener-Holding Type
Friction

Description

Product details about the MILWAUKEE TOOL - 49-66-5125 Impact Socket Set.
An impact socket set is a specialized tool kit designed for use with impact wrenches or drivers. These sockets are constructed with durable materials, often featuring a thicker build to withstand the high torque produced by impact tools. The impact socket set is essential for tasks where regular sockets may fail under the force generated by impact wrenches, making it a reliable choice for automotive repairs, construction, and other heavy-duty applications. The set typically includes a variety of socket sizes to accommodate different fastener types.
The Milwaukee Tool - 49-66-5125 Impact Socket Set is a comprehensive collection of sockets designed for use with bolts. The set includes standard sockets in sizes ranging from 3/8 inch to 1 and 1/8 inches, providing versatility for various tasks. Each socket features a drive size of 1/2 inch and is impact rated, indicating its suitability for high-torque applications.
Crafted from durable stainless steel, these sockets are built to withstand the rigors of regular use. They feature a matte finish that resists wear and tear over time. The wall thickness of each socket measures at an adequate 3/16 inches, offering robustness without compromising on functionality or ease-of-use. All the sockets have a standard depth and come in a non-magnetic design.
This set comes complete with ten pieces housed in a sturdy plastic case measuring 2 9/16 inches in length, 9 1/4 inches in width, and standing at a height of about10-1/4 inches when closed. This compact container ensures your tools remain organized while being transported or stored away after use. It also includes additional drive tools such as hex keys and impact adapters for added convenience during work processes.
Please note that this product has not been tested against specific standards nor does it include flex or deep sockets within its range.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.