1/2 in Drive Lug Nut Wheel Socket Deep Socket, Black Phosphate, Lug Nut Wheel Plastic, 19 mm Sz
Mfr # 49-66-7804
Zoro # G510914146
product price:Â $19.97
/eaKey Features
Drive Size
1/2 in
Overall Length
1 9/64 in
Number of Points
6
Finish
Black Phosphate
Standards
ASME
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
49-66-7804
Zoro #
G510914146
UPC #
045242766871
Country of Origin
China
Dimensions
Drive Size
1/2 in
Overall Length
1 9/64 in
Socket Depth
Deep
Socket Size
19 mm
Details
Item
Lug Nut Wheel Socket
Number of Points
6
Finish
Black Phosphate
Standards
ASME
Material
Plastic
Impact Rated
Yes
Drive Type
Impact
Measurement Type
Metric
Socket Shape
6-Point
Tether Ready
No
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Fastener-Holding Type
Friction
Includes Locking
Locking Not Included
Includes Thin Wall
No Thin Wall
Impact Rated Status
Impact Rated
Product Type
Socket
Includes Non-Marring
Non-Marring Not Included
Description
Lug Nut Wheel Socket, Socket Size 19 mm, 6-Point, Plastic, Black Phosphate, Deep, Impact, Drive Size 1/2 in, Metric, Impact Rated Yes, Standards ASME
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.