1/2 in Drive Lug Nut Wheel Socket Deep Socket, Black Phosphate, Lug Nut Wheel Plastic, 1 in Sz
Mfr # 49-66-7814
Zoro # G210914118
product price: $21.99
/eaKey Features
Drive Size
1/2 in
Overall Length
1 29/64 in
Number of Points
6
Finish
Black Phosphate
Drive Type
Impact
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49-66-7814
Zoro #
G210914118
UPC #
045242766963
Country of Origin
China
Dimensions
Drive Size
1/2 in
Overall Length
1 29/64 in
Socket Depth
Deep
Socket Size
1 in
Details
Item
Lug Nut Wheel Socket
Number of Points
6
Finish
Black Phosphate
Drive Type
Impact
Measurement Type
SAE
Material
Plastic
Standards
ASME
Impact Rated
Yes
Socket Shape
6-Point
Tether Ready
No
Product Type
Socket
Impact Rated Status
Impact Rated
Fastener-Holding Type
Friction
Includes Non-Marring
Non-Marring Not Included
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Includes Thin Wall
No Thin Wall
Description
Lug Nut Wheel Socket, Socket Size 1 in, 6-Point, Plastic, Black Phosphate, Deep, Impact, Drive Size 1/2 in, SAE, Impact Rated Yes, Standards ASME
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.