1/2 in Drive Lug Nut Wheel Socket Deep Socket, Black Phosphate, Lug Nut Wheel Plastic, 22 mm Sz
Mfr # 49-66-7807
Zoro # G610914213
product price: $20.99
/eaKey Features
Drive Size
1/2 in
Overall Length
1 19/64 in
Number of Points
6
Finish
Black Phosphate
Drive Type
Impact
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49-66-7807
Zoro #
G610914213
UPC #
045242766901
Country of Origin
China
Dimensions
Drive Size
1/2 in
Overall Length
1 19/64 in
Socket Depth
Deep
Socket Size
22 mm
Details
Item
Lug Nut Wheel Socket
Number of Points
6
Finish
Black Phosphate
Drive Type
Impact
Impact Rated
Yes
Standards
ASME
Measurement Type
Metric
Material
Plastic
Socket Shape
6-Point
Tether Ready
No
Includes Insulation
Not Insulated
Fastener-Holding Type
Friction
Includes Thin Wall
No Thin Wall
Includes Locking
Locking Not Included
Product Type
Socket
Tether Status
Not Tether Capable
Impact Rated Status
Impact Rated
Includes Non-Marring
Non-Marring Not Included
Description
Lug Nut Wheel Socket, Socket Size 22 mm, 6-Point, Plastic, Black Phosphate, Deep, Impact, Drive Size 1/2 in, Metric, Impact Rated Yes, Standards ASME
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.