1/2 in Drive Lug Nut Wheel Socket Deep Socket, Black Phosphate, Lug Nut Wheel Plastic, 23 mm Sz
Mfr # 49-66-7808
Zoro # G110914249
product price: $19.99
/eaKey Features
Drive Size
1/2 in
Overall Length
1 3/8 in
Number of Points
6
Finish
Black Phosphate
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49-66-7808
Zoro #
G110914249
UPC #
045242766918
Country of Origin
China
Dimensions
Drive Size
1/2 in
Overall Length
1 3/8 in
Socket Depth
Deep
Socket Size
23 mm
Details
Item
Lug Nut Wheel Socket
Number of Points
6
Finish
Black Phosphate
Material
Plastic
Drive Type
Impact
Standards
ASME
Impact Rated
Yes
Measurement Type
Metric
Socket Shape
6-Point
Tether Ready
No
Product Type
Socket
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included
Includes Non-Marring
Non-Marring Not Included
Includes Thin Wall
No Thin Wall
Fastener-Holding Type
Friction
Impact Rated Status
Impact Rated
Tether Status
Not Tether Capable
Description
Lug Nut Wheel Socket, Socket Size 23 mm, 6-Point, Plastic, Black Phosphate, Deep, Impact, Drive Size 1/2 in, Metric, Impact Rated Yes, Standards ASME
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.