Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 in. INSIDER Box Ratchet 6 Point Socket

  • Mfr # 49-16-1644

  • Zoro # G210039903


product price: $10.99
/ea

Key Features

Overall Length
1 41/64 in
SAE or Metric
Inch
Number of Points
6
Finish
Black Oxide
Material
High Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-1644
Zoro #
G210039903
UPC #
045242771677
Country of Origin
China

Dimensions

Size
1/2 in.
Overall Length
1 41/64 in
Width
0.74 in
Socket Size
1/2 in
Socket Depth
Short

Details

Item
Impact Socket
SAE or Metric
Inch
Number of Points
6
Finish
Black Oxide
Material
High Carbon Steel
Color
Black
Impact or Standard
Standard
Drill Bit Shank Design
Straight
Features
Etched / Stamped Size Identification
Standards
ASME
Tether Ready
No
Measurement Type
SAE
Socket Shape
6-Point
Compatible Fastener Type
Bolts
Bolt Clearance
9/16 in
Includes Non-Marring
Non-Marring Included
Drive Type
Power
Includes Thin Wall
No Thin Wall
Fastener-Holding Type
Friction
Includes Insulation
Not Insulated
Product Type
Socket
Tether Status
Not Tether Capable
Series
INSIDER(TM) Box Ratchet
Includes Locking
Locking Not Included
Impact Rated Status
Not Impact Rated

Description

Impact Socket, Socket Size 1/2 in, 6-Point, High Carbon Steel, Black Oxide, Short, Power, Drive Size Not Applicable, SAE, Bolt Clearance 9/16 in, Standards ASME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.