Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 in L Cordless Combination Kit, Bare Tool

  • Mfr # 2826-20C, 49-16-2746

  • Zoro # G811250448


product price: $427.99
/ea
Free Shipping & Returns

Key Features

Bar Length
12 in
Power Source
Cordless
Bare Tool/Battery Included
Bare Tool
Includes
12 in Oregon Bar, Scabbard, Scrench
Cutting Capacity
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2826-20C, 49-16-2746
Zoro #
G811250448
UPC #
045242616596
Country of Origin
China

Dimensions

Bar Length
12 in
Chainsaw Bar Length
12 in

Details

Power Source
Cordless
Bare Tool/Battery Included
Bare Tool
Item
Combination Kit
Includes
12 in Oregon Bar, Scabbard, Scrench
Cutting Capacity
12 in
Features
Brushless Motor, Ergonomic Bail Handle, Inertia Brake, Metal Bucking Spikes, Trigger Lock-off
Battery Type
Lithium-Ion
Included Charger
No
Tool Weight
8.2 lb
Replacement Chain
807VE9
Chain Oiler
Automatic
Charge Time
45 to 162 min
Product Type
Chainsaw and Case
Battery Platform
M18(TM)
Voltage
18 V
Handle Location
Top Handle
Motor Type
Brushless
Number of Batteries to Operate
1
Included Battery
No
Other Tools Included
Chainsaw Case
Included Chainsaw
Cordless Chainsaw
Other Tools Manufacturer Model Numbers
49-16-2746
Chainsaw Manufacturer Model Number
2826-20C

Description

Combination Kit, Battery Platform M18(TM), Included Blower Type Not Applicable, Blower Maximum Air Speed Not Applicable, Blower Air Flow Not Applicable, Included String Trimmer Type Not Applicable, String Trimmer Cutting Width Not Applicable, Included Chainsaw Cordless Chainsaw, Chainsaw Bar Length 12 in, Included Hedge Trimmer Type Not Applicable, Hedge Trimmer Blade Length Not Applicable, Included Pole Saw Type Not Applicable, Pole Saw Bar Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.