This item is Discontinued.

Milwaukee Tool 12 in L x 24 TPI 5 PK ML48-00-5791

This item is Discontinued.

Milwaukee Tool

12 in L x 24 TPI 5 PK (Discontinued)

Mfr # ML48-00-5791
Zoro # G509235023
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ML48-00-5791
Zoro #
G509235023
UPC #
-
Country of Origin
Unknown

Dimensions

Length
12 in

Details

Teeth per Inch
24
Application
Cutting EMT Tube, Duct, Sheet Metal
Shank
1/2" Universal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.