
12 in L x 8 TPI Reciprocating Saw Blade, 3 PK
Mfr # 48-00-5303
Zoro # G915356343
product price: $59.47
/pk 3, $19.82/eaKey Features
Teeth per Inch
8
Material
Carbide
Tip Material
Carbide
Back Style
Straight
Cutting Edge Style
Rigid for Straight Cuts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
48-00-5303
Zoro #
G915356343
UPC #
045242520855
Country of Origin
United States
Dimensions
Length
12 in
Overall Thickness
0.05 in
Cut Width - Maximum
0.05 in
Overall Width
1/16 in
Overall Length
12 in
Blade Length
12.0 in
Blade Thickness
0.05 in
Saw Blade Width
1.0 in
Details
Item
Reciprocating Saw Blade
Teeth per Inch
8
Material
Carbide
Tip Material
Carbide
Back Style
Straight
Cutting Edge Style
Rigid for Straight Cuts
Application
Specialty
Tooth Count
84
Material Cut
Medium Metal
Material Application
Medium Metal
Number of Teeth
84
Blade Material
Carbide
Includes
(3) 12" 8TPI THE TORCH with Carbide Teeth SAWZALL Blades
Description
Reciprocating Saw Blade, Teeth per Inch 8, Tip Material Carbide, Back Style Straight, Cutting Edge Style Rigid for Straight Cuts, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.