Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 in. PLUS-LOK SDS-Plus Extension

  • Mfr # 48-20-6940

  • Zoro # G503457063


product price: $109.00
/ea
Free Shipping & Returns

Key Features

Number of Pieces
1
Application
Extension for use with all SDS Plus rotary hammers and bits.
Overall Length
12 in
Measurement System
Fractional Inch
For Drill Diameter
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-20-6940
Zoro #
G503457063
UPC #
045242536375
Country of Origin
China

Dimensions

Overall Length
12 in
For Drill Diameter
7/8 in
Extension Shank Diameter
13/32 in

Details

Item
Bit Extension
Number of Pieces
1
Application
Extension for use with all SDS Plus rotary hammers and bits.
Measurement System
Fractional Inch
Angled Head
Straight
Extension Type
SDS-PLUS Rotary Hammer
Extension Shank Type
Straight
Sub Brand
PLUS-LOK(TM)
Flexible Shank
No
For Drill Bit Type
Concrete, Masonry
Material - Machining
Steel
Head Angle
0 Degrees

Description

SDS Plus PLUS-LOK Extensions provide you with increased access in tough to reach areas and around obstructions. The extensions are universal, fitting all brands of SDS Plus rotary hammers and accessories including but not limited to drill bits, chisels, core bits, and anchor installation solutions. The PLUS-LOK SDS Plus extension connection mechanism has a small profile, allowing you to drill deep through holes with drill bits 7/8" and larger. The auto-insert mechanism allows you to perform a tool-free connection and provides you with ease of use. By increasing accessibility and decreasing the number of drill bits needed to complete a job, the universal SDS Plus extension bars allow you to Reach More and maximize your productivity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.