Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 in. Thunderbolt Black Drill Bit, BK6

  • Mfr # 48-89-2848

  • Zoro # G310936881


product price: $8.29
/ea

Key Features

Overall Length
6.0 Inches
Drill Bit Point Angle
135°
Shank Dia.
0.25
Cutting Direction
Right Hand / Clockwise
Flute Length
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-89-2848
Zoro #
G310936881
UPC #
045242184767
Country of Origin
Thailand

Dimensions

Overall Length
6.0 Inches
Shank Dia.
0.25
Flute Length
4
Minimum Chuck Size Required
1/4 in
Drill Bit Length Type
Jobber

Details

Drill Bit Point Angle
135°
Cutting Direction
Right Hand / Clockwise
Drill Bit Type
Twist
Recommended Safety Equipment
Safety Glasses
Series
Milwaukee® Thunderbolt® Black Oxide

Description

Thunderbolt Black Drill Bit 1/2 in,BK6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.