
12 in x 10 TPI, Reciprocating Saw Blade Combo Pack
Mfr # 48-00-5353, 48-00-5353
Zoro # G315093718
product price: $126.99
/ea
Free Shipping & Returns
Key Features
Teeth per Inch
10
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Straight
Application
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-00-5353, 48-00-5353
Zoro #
G315093718
UPC #
045242605439
Country of Origin
United States
Dimensions
Length
12 in
Cut Width
0.05 in
Overall Thickness
0.05 in
Overall Length
12 in
Overall Width
1 in
Cut Width - Minimum
0.05 in
Cut Width - Maximum
0.05 in
Details
Item
Reciprocating Saw Blade Combo Pack
Teeth per Inch
10
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Straight
Application
Copper
Includes
(6) Blades
Number of Cutting Edges
1
Cutting Edge Style
Rigid for Straight Cuts
Product Type
Saw Blade
Compatible Product Type
Reciprocating Saw
For Workpiece Material
Copper
Description
Reciprocating Saw Blades, Teeth per Inch 10, Tip Material Bi-Metal, Back Style Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.