
12 in x 10 TPI Reciprocating Saw Blade Combo Pack
Mfr # 48-00-6353, 48-00-6353
Zoro # G815093690
product price: $183.99
/ea
Free Shipping & Returns
Key Features
Teeth per Inch
10
Material
Carbide
Tip Material
Carbide
Back Style
Straight
Cutting Edge Style
Rigid for Straight Cuts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-00-6353, 48-00-6353
Zoro #
G815093690
UPC #
045242854691
Country of Origin
United States
Dimensions
Length
12 in
Cut Width
0.05 in
Cut Width - Maximum
0.05 in
Cut Width - Minimum
0.05 in
Overall Width
1 in
Overall Thickness
0.05 in
Overall Length
12 in
Details
Item
Reciprocating Saw Blade Combo Pack
Teeth per Inch
10
Material
Carbide
Tip Material
Carbide
Back Style
Straight
Cutting Edge Style
Rigid for Straight Cuts
Application
Stainless Steel
Number of Cutting Edges
1
Includes
(6) Blades
Compatible Product Type
Reciprocating Saw
For Workpiece Material
Stainless Steel
Product Type
Saw Blade
Description
Reciprocating Saw Blades, Teeth per Inch 10, Tip Material Carbide, Back Style Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.