1/2 in. x 18 in. SDS-Plus Rebar Cutter
Mfr # 48-20-6708
Zoro # G106898232
product price: $48.97
/eaKey Features
Material - Machining
Carbide Tipped
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
SDS Plus
Flute Type
Regular Spiral
Impact Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-20-6708
Zoro #
G106898232
UPC #
045242619245
Country of Origin
China
Dimensions
Drill Bit Size
1/2 in
Overall Length
18 in
Drill Bit Sizes Included
(1) SDS Plus Rebar Cutter
Maximum Drilling Depth
16"
Shank Length
2 in
Shank Diameter
1/2 in
Flute Length
16 in
Details
Item
SDS PLUS 1/2" X 18" Rebar Cutter
Material - Machining
Carbide Tipped
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
SDS Plus
Flute Type
Regular Spiral
Impact Rated
No
Primary Material Application
Concrete
Drill Bit Point Type
Conventional Point
Measurement System
Fractional Inch
Number of Flutes
4
Cutting Direction
Right Hand
For Tool Type
Rotary Hammer
Decimal Equivalent
0.5
Description
Rebar Cutter Drill Bit, 1/2 in Drill Bit Size, Carbide Tipped, 18 in Overall Length, SDS Plus, 16 in Maximum Drilling Depth, 1/2 in Shank Diameter, Not Applicable Shank Hex Size, 2 in Shank Length, Regular Spiral
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.