12 in x 3 TPI Reciprocating Saw Blade Combo Pack

  • Mfr # 48-00-5333, 48-00-5333

  • Zoro # G715079114


product price: $63.95
/ea

Key Features

Teeth per Inch
3
Material
Carbide
Tip Material
Carbide
Back Style
Curved
Includes
(6) Blades
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-00-5333, 48-00-5333
Zoro #
G715079114
UPC #
045242569441
Country of Origin
United States

Dimensions

Length
12 in
Cut Width
0.05 in
Overall Length
12 in
Cut Width - Maximum
0.05 in
Overall Thickness
0.05 in
Cut Width - Minimum
0.05 in
Overall Width
7/8 in

Details

Item
Reciprocating Saw Blade Combo Pack
Teeth per Inch
3
Material
Carbide
Tip Material
Carbide
Back Style
Curved
Includes
(6) Blades
Application
Wood
Cutting Edge Style
Rigid for Straight Cuts
Number of Cutting Edges
1
Compatible Product Type
Reciprocating Saw
Product Type
Saw Blade
For Workpiece Material
Wood

Description

Reciprocating Saw Blades, Teeth per Inch 3, Tip Material Carbide, Back Style Curved, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.