
12 in x 5 TPI Reciprocating Saw Blade, 1 PK
Mfr # 48-00-1305
Zoro # G015356342
product price: $9.47
/eaKey Features
Teeth per Inch
4-5
Length
12 in
Material
High Speed Steel
Tip Material
High Speed Steel
Back Style
Tapered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-00-1305
Zoro #
G015356342
UPC #
045242192212
Country of Origin
United States
Dimensions
Length
12 in
Cut Width
0.2 in
Cut Width - Maximum
0.2 in
Overall Length
12 in
Overall Thickness
0.2 in
Overall Width
5/8 in
Blade Thickness
0.2 in
Saw Blade Width
0.6 in
Blade Length
12.0 in
Details
Item
Reciprocating Saw Blade
Teeth per Inch
4-5
Material
High Speed Steel
Tip Material
High Speed Steel
Back Style
Tapered
Application
Specialty
Cutting Edge Style
Flexible for Curved Cuts
Tooth Count
48
Material Application
Wood
Material Cut
Wood
Blade Material
Steel
Number of Teeth
48
Includes
(1) 12" 4/5 TPI Pruning SAWZALL Reciprocating Saw Blade
Description
Reciprocating Saw Blade, Teeth per Inch 5, Tip Material High Speed Steel, Back Style Tapered, Cutting Edge Style Flexible for Curved Cuts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.