
12 in x 5 TPI Reciprocating Saw Blade, 3 PK
Mfr # 48-00-5327
Zoro # G215356296
product price: $38.47
/pk 3, $12.82/eaKey Features
Teeth per Inch
7
Material
Carbide
Tip Material
Carbide
Back Style
Tapered
Application
General Purpose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-00-5327
Zoro #
G215356296
UPC #
045242521098
Country of Origin
United States
Dimensions
Length
12 in
Overall Thickness
0.05 in
Overall Length
12 in
Cut Width - Maximum
0.05 in
Overall Width
3/4 in
Blade Thickness
0.05 in
Blade Length
12.0 in
Saw Blade Width
0.75 in
Details
Item
Reciprocating Saw Blade
Teeth per Inch
7
Material
Carbide
Tip Material
Carbide
Back Style
Tapered
Application
General Purpose
Cutting Edge Style
Rigid for Straight Cuts
Number of Teeth
60
Material Cut
Medium Metal
Tooth Count
60
Blade Material
Carbide
Material Application
Medium Metal
Includes
(3) 12 5 TPI THE AX Carbide Teeth SAWZALL Blades
Description
Reciprocating Saw Blade, Teeth per Inch 5, Tip Material Carbide, Back Style Tapered, Cutting Edge Style Rigid for Straight Cuts, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.