
12 in x 6 TPI Reciprocating Saw Blade, 3 PK
Mfr # 48-00-5343
Zoro # G815356290
product price: $46.97
/pk 3, $15.66/eaKey Features
Teeth per Inch
6
Material
Carbide
Tip Material
Carbide
Back Style
Tapered
Cutting Edge Style
Rigid for Straight Cuts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-00-5343
Zoro #
G815356290
UPC #
045242568031
Country of Origin
United States
Dimensions
Length
12 in
Cut Width - Maximum
0.05 in
Overall Thickness
0.05 in
Overall Length
12 in
Overall Width
1/16 in
Blade Length
12 in
Details
Item
Reciprocating Saw Blade
Teeth per Inch
6
Material
Carbide
Tip Material
Carbide
Back Style
Tapered
Cutting Edge Style
Rigid for Straight Cuts
Application
Set
Saw Blade Type
Reciprocating Saw
Blade Material
Carbide
Blade Type
Carbide Teeth
Includes
(3) 12 6 TPI WRECKER with Carbide Teeth SAWZALL Blades
Material Cut
Multi-Purpose
Material Application
Multi-Purpose
Description
Reciprocating Saw Blade, Teeth per Inch 6, Tip Material Carbide, Back Style Tapered, Cutting Edge Style Rigid for Straight Cuts, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.