Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 in x 7 TPI Reciprocating Saw Blade Combo Pack

  • Mfr # 48-00-5563, 48-00-5563

  • Zoro # G002749805


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Teeth per Inch
7
Length
12 in
Material
Carbide
Tip Material
Carbide
Back Style
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-00-5563, 48-00-5563
Zoro #
G002749805
UPC #
-
Country of Origin
United States

Dimensions

Length
12 in
Height
1 in
Blade Thickness
3/64 in
Blade Width
1 in
Cut Width
0.05 in
Blade Length
12 in
Overall Length
12 in
Cut Width - Maximum
0.05 in
Overall Width
1 in
Overall Thickness
0.05 in

Details

Item
Reciprocating Saw Blade Combo Pack
Teeth per Inch
7
Material
Carbide
Tip Material
Carbide
Back Style
Straight
Application
Stainless Steel, Black Pipe, Angle Iron
Blade Material
Carbide
Primary Material Application
Cast Iron
Materials Cut
Stainless Steel
Includes
(10) 12 in 12 TPI SAWZALL Blades
For Use With Saw Type
Reciprocating Saws
Cutting Edge Style
Rigid for Straight Cuts
Shank
1/2 in Universal
Number of Cutting Edges
1
Compatible Product Type
Reciprocating Saw
For Workpiece Material
Angle Iron, Black Pipe, Cast Iron, Stainless Steel

Description

Reciprocating Saw Blade, Primary Material Application Cast Iron, Materials Cut Stainless Steel, Blade Length 12 in, Blade Width 1 in, Teeth per Inch 7, Blade Thickness 3/64 in, Cut Width 0.05 in, Blade Material Carbide, Tip Material Carbide, Back Style Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.