
12 in x 8 TPI Reciprocating Saw Blade, 3 PK
Mfr # 48-00-5363
Zoro # G015356304
product price: $79.97
/pk 3, $26.66/ea
Free Shipping & Returns
Key Features
Teeth per Inch
8
Length
12 in
Material
Carbide
Tip Material
Carbide
Back Style
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-00-5363
Zoro #
G015356304
UPC #
045242569762
Country of Origin
United States
Dimensions
Length
12 in
Overall Width
1/16 in
Cut Width - Maximum
0.05 in
Overall Thickness
0.05 in
Overall Length
12 in
Blade Length
12 in
Details
Item
Reciprocating Saw Blade
Teeth per Inch
8
Material
Carbide
Tip Material
Carbide
Back Style
Straight
Application
Set
Cutting Edge Style
Rigid for Straight Cuts
Blade Material
Carbide
Saw Blade Type
Reciprocating Saw
Material Cut
Cast Iron
Includes
(3) 12 8 TPI The TORCH with NITRUS Carbide SAWZALL Blades
Material Application
Cast Iron
Blade Type
Torch Sawzall
Description
Reciprocating Saw Blade, Teeth per Inch 8, Tip Material Carbide, Back Style Straight, Cutting Edge Style Rigid for Straight Cuts, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.