
12 in x 8/12 TPI, Reciprocating Saw Blade, 5 PK
Mfr # 48-00-5094
Zoro # G215356340
product price: $22.47
/pk 5, $4.49/eaKey Features
Teeth per Inch
12
Length
12 in
Material
High Speed Steel
Tip Material
High Speed Steel
Back Style
Tapered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-00-5094
Zoro #
G215356340
UPC #
045242082780
Country of Origin
United States
Dimensions
Length
12 in
Overall Thickness
0.05 in
Overall Width
3/4 in
Overall Length
12 in
Cut Width - Maximum
0.05 in
Saw Blade Width
0.75 in
Blade Thickness
0.05 in
Blade Length
12.0 in
Details
Item
Reciprocating Saw Blade
Teeth per Inch
12
Material
High Speed Steel
Tip Material
High Speed Steel
Back Style
Tapered
Application
General Purpose
Cutting Edge Style
Flexible for Curved Cuts
Material Application
Wood
Tooth Count
144
Features
Progressive Blade Tooth Spacing
Number of Teeth
144
Material Cut
Wood
Blade Material
Bimetal
Includes
(5) 12" 8/12 TPI SAWZALL Blades
Description
Reciprocating Saw Blade, Teeth per Inch 8/12, Tip Material High Speed Steel, Back Style Tapered, Cutting Edge Style Flexible for Curved Cuts, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.