Zoro Homepage

1/2" Keyed Chuck

  • Mfr # 48-66-1381

  • Zoro # G4328021


product price: $64.75
/ea

Key Features

Chuck Type
Keyed
Material
Steel
Bearing Type
Plain
Capacity Max.
0.500"
Capacity Min.
0.080"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-66-1381
Zoro #
G4328021
UPC #
045242156665
Country of Origin
United States

Dimensions

Mounting Size
5/8"-16
Compatible Drill Diameter - Minimum
5/64 in
Compatible Drill Diameter - Maximum
1/2 in

Details

Item
Drill Chuck
Chuck Type
Keyed
Material
Steel
Bearing Type
Plain
Capacity Max.
0.500"
Capacity Min.
0.080"
Includes
Chuck Key
Nominal Capacity
1/2 in
Mounting Type
Threaded
Key Number
48-66-3280, 48-66-4040
Material - Machining
High Speed Steel
Compatible Mfr. Model Number
Key 48-66-3280
Min. Drill Capacity
5/64 in
For Use With
Electric Portable Drilling Machines
Keying
Keyed
Max. Drill Capacity
1/2 in
Product Type
Drill Chuck
Type
Medium Duty
Compatible Tool Type
Chuck Keys, Key Holders
Includes Key
Chuck Key Included

Description

Drill Chuck, Threaded, Mounting Size 5/8 In.-16, Max. Drill Capacity 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.