Zoro Homepage

12 in. 3 TPI SAWZALL THE AX w/ CARBIDE TEETH Reciprocating Saw Blade for Pruning & Clean Wood (3 pk)

  • Mfr # 48-00-5333

  • Zoro # G500403612


product price: $34.97
/pk 3, $11.66/ea

Key Features

Material
Carbide
Tip Material
Carbide
Back Style
Curved
Application
General Purpose, Wood
Number of Cutting Edges
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-00-5333
Zoro #
G500403612
UPC #
045242569441
Country of Origin
United States

Dimensions

Length
12 in
Blade Length
12 in
Cut Width
0.05 in
Blade Thickness
3/64 in
Blade Width
1/16 in
Height
7/8 in
Overall Length
12 in
Overall Width
7/8 in
Cut Width - Maximum
0.05 in
Overall Thickness
0.05 in

Details

Item
Reciprocating Saw Blade
Teeth per Inch
3
Material
Carbide
Tip Material
Carbide
Back Style
Curved
Application
General Purpose, Wood
Number of Cutting Edges
1
For Use With Saw Type
Reciprocating Saws
Materials Cut
Wood
Blade Material
Carbide
Primary Material Application
Wood
Cutting Edge Style
Rigid for Straight Cuts
Compatible Product Type
Reciprocating Saw
For Workpiece Material
Wood

Description

Reciprocating Saw Blade, Primary Material Application Wood, Materials Cut Wood, Blade Length 12 in, Blade Width 1/16 in, Teeth per Inch 3, Blade Thickness 3/64 in, Cut Width 0.05 in, Blade Material Carbide, Tip Material Carbide, Back Style Curved, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.