Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 Pair High Visibility Cut Level 3 Polyurethane Dipped Gloves - S

  • Mfr # 48-73-8930B

  • Zoro # G9079285


product price: $112.97
/pk 12, $9.41/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm and Fingers
Color
Lime
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-8930B
Zoro #
G9079285
UPC #
045242553747
Country of Origin
China

Dimensions

Glove Size
S ( 7 )
Glove Length
9.2 in
Thickness
15 gaugeuge
Size - Numeric
7

Details

Item
Hi-Vis Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm and Fingers
Color
Lime
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Series
48-73-893
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
HPPE
ANSI/ISEA Cut Grams
1,000 g
Glove Construction
Seamless Knit
ANSI/ISEA Puncture Level
2
Glove Hand Style
Left and Right
Weight
Lightweight
Standards
EN388
Insulated
No
Silicone-Free
No
Reversible
No
Includes Finger Fourchettes
No
Knit Material Color
Lime
Glove Coating Color
Black
Lint-Free
No
Cuff Color
High-Visibility Green
Touchscreen Compatible
Yes
Glove Lining Material
HPPE, Polyester
EN 388 Impact Rated
No
ANSI/ISEA Cut Load
1,000 g
EN 511 Rating
388
Latex-Free
Yes
Includes Reinforced Thumb Crotch
Yes
Palm Type
Coated
Pairs per Package
12
EN 388 Rating
4342C
Leather Glove Style
Work
Double-Dipped
No
Cut-Resistance Coverage
CUT 3
Fabric Weight
15 g
Glove Features
Reinforced Thumb Crotch, Touchscreen Compatible
Finger Coverage
Full Finger
Reflective Backing
No
Sold As
Pair
Hand Protection Style
Glove
ANSI/ISEA Cut Level - 2011
3
Hem Style
Finished
Glove Styles
Seamless Knit

Description

Knit Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, EN 388 Rating 4342C, Standards EN388, Insulated No, Base Coating Material Nitrile, EN 511 Rating 388, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.